Shop All Safety Cabinets
This Product is Discontinued
Eagle Mfg
Flammable Safety Cabinet, 4 gal., Yellow (Discontinued)
Mfr # 1904
Zoro # G1901252
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 4 gal./15.2 L
- Width 17-1/2"
- Depth 18"
- Height 22-1/2"
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1904
- Zoro # G1901252
- UPC # 048441333417
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17-1/2" |
Depth | 18" |
Height | 22-1/2" |
Cabinet Height Range | Desk or Table Height |
Details
Capacity | 4 gal./15.2 L |
Safety Cabinet Standards | OSHA, NFPA 30 |
Rated For Flammable Storage | Yes |
Construction | 18 ga. Steel |
Safety Cabinet Door Type | Manual |
Safety Cabinet Application | Flammable Liquid Safety Cabinets |
Door Type | Manual |
Safety Cabinet Type | Bench Top |
Standards | OSHA, NFPA Code 30 |
Number of Cabinet Shelves | 1 |
Item | Flammable Liquid Safety Cabinet |
Finish | High Gloss, Lead Free Powder Coated |
Load Capacity | 350 lb. per Shelf |
Material | 18-gauge steel |
Number of Doors | 1 |
Color | Yellow |
Number of Shelves | 1 |
Includes | Flammable Warning Label |
Cabinet Style | Shelving |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22-1/2 In., Width 17-1/2 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.