Shop All Safety Cabinets
Eagle Mfg
Flammable Safety Cabinet, 30 Gal., Yellow
Mfr # 1930X
Zoro # G0796223
product price: $1,860.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1930X
- Zoro # G0796223
- UPC # 048441691227
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 in |
Door Opening Height | 39 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 44 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- WESTWARD Fixed Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYG2)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- Eagle Mfg Safety Storage