Eagle Mfg

Flammable Safety Cabinet, 22 gal., Yellow (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Safety Cabinets

Key Features

  • Capacity 22 gal
  • Width 35 in
  • Depth 22 in
  • Height 35 in
  • Rated For Flammable Storage Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 35 in
Depth 22 in
Height 35 in
Exterior Dimensions (WxDxH) - Flammables 35 in x 22 in x 35 in
Exterior Height 35 in
Exterior Depth 22 in
Exterior Width 35 in

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products