Shop All Safety Cabinets
Eagle Mfg
Flammable Safety Cabinet, 15 gal., Yellow
Mfr # ADD14X
Zoro # G7431216
product price: $1,240.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,240.00
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 43 in
- Depth 18 in
- Height 22 1/4 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # ADD14X
- Zoro # G7431216
- UPC # 048441690350
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 22 1/4 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 40 3/4 in |
Exterior Height | 24 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 24 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 15 gal, Height 22 1/4 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 105701 Post Cap, 5-1/2 x 5-1/2 in Post/Joist, 6 in L, 6 in W (105701)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (49AD94)
- RANGER BY HONEYWELL Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR (T469/11)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32XLEGS)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- Eagle Mfg Safety Cabinets