Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # YPI47XLEGS
Zoro # G3945180
product price: $2,200.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 43 in
- Depth 18 in
- Height 69 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # YPI47XLEGS
- Zoro # G3945180
- UPC # 048441691609
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 69 in |
Door Opening Width | 40 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 69 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 69 in |
Outside Length | 18 in |
Outside Width | 43 in |
Inside Length | 14.56" |
Outside Height | 69 in |
Inside Height | 60.5" |
Inside Width | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 69 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 69 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, Medium (S61317.MD)
- EVERMARK Private Drive No Trespassing Sign with Yellow Stake Kit (EV122598)
- NMC Fire Extinguisher Sign (M420RB)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- EAGLE MFG Paints and Inks Cabinet, 96 Gal., Yellow (YPI62X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- Eagle Mfg Safety Storage