Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # YPI4510X
Zoro # G7490461
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,880.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Standards FM, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # YPI4510X
- Zoro # G7490461
- UPC # 048441691432
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- INTERTAPE BT100-40 2"X10YD IPG-IPG 24 (82835)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple (82750)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- Eagle Mfg Safety Storage