Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Height: 39 in
Mfr # 1925XLEGS
Zoro # G9082532
product price: $1,070.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,070.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 1/4 in
- Depth 18 in
- Height 39 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1925XLEGS
- Zoro # G9082532
- UPC # 048441690329
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 39 in |
Door Opening Width | 20 3/4 in |
Exterior Depth | 18 in |
Exterior Height | 39 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 39 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 39 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 39 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Permit Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Permit Parkings - Permit On (A-1218 Permit Parking Signs - Permit On)
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- ZING ZING Red Group Lock Box, (7299R-UN)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20175)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010XLEGS)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- Eagle Mfg Safety Cabinets