Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Height: 18 in
Mfr # 1901X
Zoro # G8783879
product price: $673.00
/ea
Free Shipping & Returns
$673.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Width 17 in
- Depth 17 in
- Height 18 in
- Rated For Flammable Storage No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1901X
- Zoro # G8783879
- UPC # 048441690053
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 18 in |
Door Opening Width | 14 1/2 in |
Exterior Height | 18 in |
Exterior Width | 17 in |
Exterior Depth | 17 in |
Exterior Dimensions (WxDxH) - Flammables | 17 in x 17 in x 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 18 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 2 gal, Height 18 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3434)
- ZORO SELECT Hand Stamp, 3/16 In, Letter Set (20Y584)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- Eagle Mfg Safety Cabinets