Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # HAZ5510X
Zoro # G7490434
product price: $4,400.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,400.00
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # HAZ5510X
- Zoro # G7490434
- UPC # 048441692224
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 56 3/4 in |
Exterior Width | 59 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Hazmat | 59 in x 34 in x 65 in |
Outside Length | 34 in |
Inside Length | 30.34" |
Outside Height | 65 in |
Outside Width | 34 in |
Inside Width | 56" |
Inside Height | 60.5" |
Description
Flammable Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (6AL66)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- BROTHER Brother® P-Touch® TZe Labeling Tapes, 1/2"W, Black on Clear, 2/Pack (TZE1312PK)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1947XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- Eagle Mfg Safety Cabinets