Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # HAZ1955X
Zoro # G9082803
product price: $3,800.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,800.00
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # HAZ1955X
- Zoro # G9082803
- UPC # 048441692255
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 56 3/4 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Hazmat | 59 in x 34 in x 65 in |
Exterior Width | 59 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, XL (10), 50 PK, Blue (2550/XL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCJ4)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- Eagle Mfg Safety Cabinets