Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in
Mfr # 1903X
Zoro # G8824582
product price: $761.00
/ea
Free Shipping & Returns
$761.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17 in
- Depth 17 in
- Height 22 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1903X
- Zoro # G8824582
- UPC # 048441690077
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 22 in |
Door Opening Width | 14 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 17 in x 17 in x 22 in |
Exterior Depth | 17 in |
Exterior Height | 22 in |
Exterior Width | 17 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- CAROLINA SHOE Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 070)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32XLEGS)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- Eagle Mfg Safety Storage