Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal
Mfr # HAZ2610X
Zoro # G9082690
product price: $2,500.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # HAZ2610X
- Zoro # G9082690
- UPC # 048441692330
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 31 3/4 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Hazmat | 34 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Inside Height | 60.5" |
Inside Width | 30.75" |
Inside Length | 30.34" |
Outside Length | 34 in |
Outside Width | 34 in |
Outside Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon Premium ANSI Class E Hi-Vis Bib Overalls (O24122.XL)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (4510XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- Eagle Mfg Safety Cabinets