Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal
Mfr # 2310X
Zoro # G9082779
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,420.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 23 1/4 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 2310X
- Zoro # G9082779
- UPC # 048441690800
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 41 1/4 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 65 in |
Inside Width | 20" |
Inside Height | 60.5" |
Outside Height | 65 in |
Inside Length | 14.56" |
Outside Width | 23.25 in |
Outside Length | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Cable Choker 5/16in Vinyl Coated, C 6ft (A112006)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6OL)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- EAGLE MFG Paints and Inks Cabinet, 96 Gal., Yellow (YPI62X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- Eagle Mfg Safety Cabinets