Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1992XLEGS
Zoro # G9082505
product price: $2,800.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,800.00
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Width 43 in
- Depth 34 in
- Height 69 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1992XLEGS
- Zoro # G9082505
- UPC # 048441692194
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 69 in |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Height | 69 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 69 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 69 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 69 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator, 1/2 Lpm (18100883)
- CARHARTT Men's 2-in-1 Hat, Pull-down Face Mask, Polyester, Spandex, FastDry Technology, Charcoal, Universal (A202-CHH OFA)
- BRADLEY Drain Plug (P16-072)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32XLEGS)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- Eagle Mfg Safety Storage