Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1925XGRAY
Zoro # G7490452
product price: $884.00
/ea
Free Shipping & Returns
$884.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 1/4 in
- Depth 18 in
- Height 35 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1925XGRAY
- Zoro # G7490452
- UPC # 048441690299
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 35 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 35 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Inside Width | 20" |
Outside Width | 23.25 in |
Outside Length | 18 in |
Inside Length | 14.6" |
Inside Height | 30.5" |
Outside Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1955X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- Eagle Mfg Safety Storage