Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1924X
Zoro # G9082620
original price:
$967.10
4% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$923.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 1/4 in
- Depth 18 in
- Height 35 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1924X
- Zoro # G9082620
- UPC # 048441690190
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 35 in |
Door Opening Width | 20 3/4 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 35 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Outside Length | 18 in |
Inside Width | 20" |
Outside Width | 23.25 in |
Inside Length | 14.6" |
Outside Height | 35 in |
Inside Height | 30.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBDUG)
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32X)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- Eagle Mfg Safety Cabinets