Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1906XLEGS
Zoro # G9082499
product price: $1,240.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,240.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Width 23 1/4 in
- Depth 18 in
- Height 48 in
- Standards FM, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1906XLEGS
- Zoro # G9082499
- UPC # 048441690596
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 48 in |
Door Opening Width | 20 3/4 in |
Exterior Height | 48 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 48 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 48 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 16 gal, Height 48 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (600-EA)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H, PK6 (48JT21)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010XLEGS)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Safety Cabinet, 15 gal., Yellow (ADD14X)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- Eagle Mfg Safety Storage