Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1906X
Zoro # G9082830
product price: $927.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$927.00
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Width 23 1/4 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1906X
- Zoro # G9082830
- UPC # 048441690541
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 44 in |
Door Opening Width | 20 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Outside Height | 44 in |
Outside Length | 18 in |
Inside Width | 20" |
Outside Width | 23.25 in |
Inside Length | 14.6" |
Inside Height | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 16 gal, Height 44 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Road Closed Sign, TM206J (TM206J)
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (ST110AF)
- STEINER Welding Gloves, 14In, Black, PR (2619B-L)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 30 Gallon (893000)
- Eagle Mfg Safety Cabinets