Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Yellow
Mfr # 1905XLEGS
Zoro # G9082584
product price: $1,430.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,430.00
Free 30-Day Returns
Key Features
- Depth 18 in
- Number of Shelves 1
- Lockable Yes
- Number of Doors 1
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1905XLEGS
- Zoro # G9082584
- UPC # 048441690527
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Door Opening Width | 20 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Exterior Height | 48 in |
Outside Length | 18 in |
Inside Height | 39.5" |
Inside Length | 14.6" |
Inside Width | 20" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 48 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 16 gal, Height 48 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Pink, 300 ft x 1 In (TF1P-200)
- HANDI TREADS Stair Nosing, Gray, 30" W, 9" D (NSN129030GY0)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK6 (3KAS6BLU)
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- Eagle Mfg Safety Storage