Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, White
Mfr # 1924XWHTE
Zoro # G7486243
product price: $1,217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 1/4 in
- Depth 18 in
- Height 35 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1924XWHTE
- Zoro # G7486243
- UPC # 048441690237
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 35 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 35 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Outside Length | 18 in |
Outside Height | 35 in |
Inside Height | 30.5" |
Outside Width | 23.25 in |
Inside Width | 20" |
Inside Length | 14.6" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24HA (LW14-1A-24HA)
- 3M Headgear, For Use With Tuffmaster visors Blue (10078371825017)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10023466)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- Eagle Mfg Safety Storage