Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # PI77X
Zoro # G4334986
product price: $1,660.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,660.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 12 in
- Height 65 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # PI77X
- Zoro # G4334986
- UPC # 048441692552
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 65 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 12 in |
Inside Height | 60.5" |
Inside Length | 8.56" |
Inside Width | 39.5" |
Outside Width | 43 in |
Outside Length | 12 in |
Outside Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 65 in |
Description
Aerosol Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 65 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Fiber Resin Cap Brim White (HDFC-17WG)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- Eagle Mfg Safety Storage