Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # PI62X
Zoro # G9082392
product price: $2,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,100.00
Free 30-Day Returns
Key Features
- Capacity 96 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # PI62X
- Zoro # G9082392
- UPC # 048441692019
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 31 3/4 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Outside Width | 34 in |
Outside Length | 34 in |
Outside Height | 65 in |
Inside Width | 30.75" |
Inside Height | 60.5" |
Inside Length | 30.34" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- HY-KO Marking Flag, White, Solid Pattern, PK25 (SF-21/WH)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI4510X)
- DURHAM MFG Safety Cabinet, Manual Close, 16 gal., Yellow (1016M-50)
- Eagle Mfg Safety Storage