Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # PI6010X
Zoro # G8831914
Free Shipping & Returns
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 96 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # PI6010X
- Zoro # G8831914
- UPC # 048441691890
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Door Opening Width | 31 3/4 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, W, PR (FDXL200-8.5W)
- GLOWEAR BY ERGODYNE Hi-Vis Lime Reflective Snapback Hat (8933)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475D02 (475D02)
- KISHIGO High-Visibility Vest, Black/Lime, Men's, S (1823-S)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- EAGLE MFG Paints and Inks Cabinet, 40 gal., Yellow (YPI32X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- Eagle Mfg Safety Cabinets