Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # PI32XLEGS
Zoro # G9082663
product price: $1,740.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,740.00
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Width 43 in
- Depth 18 in
- Height 48 in
- Door Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # PI32XLEGS
- Zoro # G9082663
- UPC # 048441691203
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 48 in |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 48 in |
Exterior Height | 48 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 48 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 48 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- ZING EXIT Sign, Left Arrow, 10X14" Adhesive (2082S)
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- Eagle Mfg Safety Cabinets