Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red, Capacity: 30 gal
Mfr # PI7710X
Zoro # G9083311
product price: $1,910.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,910.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 12 in
- Height 65 in
- Drum Capacity 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # PI7710X
- Zoro # G9083311
- UPC # 048441692538
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Depth | 12 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 65 in |
Description
Aerosol Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 65 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Sun Shade, Hard Hat Protector, Breathable Mesh, Hi-Viz Yellow-Green, One Size Fits All (10098032)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 21", 100/Bag (112NWI-XL-1BG)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- GENIUS PLUGZ Red Flanged Corded Resusable Earplugs, 100 Pairs, NRR 26 PK (C220R)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Safety Cabinet, 15 gal., Yellow (ADD14X)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- Eagle Mfg Safety Cabinets