Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # 4510XRED
Zoro # G9082453
product price: $1,820.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,820.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 4510XRED
- Zoro # G9082453
- UPC # 048441691364
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Red, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- OMNI-VIEW 36 in. Full Dome Mirror (ONV-360-36)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- Eagle Mfg Safety Cabinets