Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # 1976XRED
Zoro # G7486989
product price: $1,380.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,380.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 43 in
- Depth 12 in
- Height 44 in
- Safety Cabinet Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1976XRED
- Zoro # G7486989
- UPC # 048441690794
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 44 in |
Door Opening Width | 40 3/4 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 44 in |
Exterior Depth | 12 in |
Exterior Width | 43 in |
Inside Width | 39.75" |
Outside Height | 44 in |
Inside Length | 8.75" |
Outside Length | 12 in |
Outside Width | 43 in |
Inside Height | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Wall Mount, Capacity 24 gal, Height 44 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Gray (53141)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- NAPCO Smoke Detector, White, For Gemini Panels (GEM-SMK)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- Eagle Mfg Safety Storage