Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # 1975XRED
Zoro # G4276082
product price: $1,700.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,700.00
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 43 in
- Depth 12 in
- Height 44 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1975XRED
- Zoro # G4276082
- UPC # 048441690756
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 44 in |
Door Opening Width | 40 3/4 in |
Exterior Depth | 12 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 44 in |
Exterior Height | 44 in |
Inside Width | 39.75" |
Inside Height | 39.5" |
Outside Height | 44 in |
Inside Length | 8.75" |
Outside Width | 43 in |
Outside Length | 12 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Wall Mount, Capacity 24 gal, Height 44 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Red, Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE String Knit, 1 PR (S21TXUFNLTC-11)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (28-507)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, 2XL (KX12N)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- Eagle Mfg Safety Cabinets