Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # 1925XRED
Zoro # G6180883
product price: $884.00
/ea
Free Shipping & Returns
$884.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Number of Doors 1
- Indoor/Outdoor Indoor
- Features Leakproof Door Sill, Plus Grounding Attachment, Red Trilingual Warning
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1925XRED
- Zoro # G6180883
- UPC # 048441690305
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Door Opening Width | 20 3/4 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Inside Length | 14.6" |
Inside Width | 20" |
Outside Length | 18 in |
Inside Height | 30.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK 1040990 Compatible Ribbon, Black, PK6 (1040990)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- BRADY Plug Valve Lockout, Fits 3/8 to 7/8 In (113231)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 30 gal (1932XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- Eagle Mfg Safety Storage