Shop All Safety Cabinets
Eagle Mfg
Flammable Liquid Safety Cabinet, Red
Mfr # 1924XRED
Zoro # G9082359
product price: $1,020.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,020.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 1/4 in
- Depth 18 in
- Height 35 in
- Standards FM, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1924XRED
- Zoro # G9082359
- UPC # 048441690220
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 1/4 in |
Depth | 18 in |
Height | 35 in |
Door Opening Width | 20 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 23 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 23 1/4 in x 18 in x 35 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, M (NBK3416M12)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- PYRAMEX Pyramex Corded Metal Detectable Disposable Earplugs, 100PK (DPD1001)
- BRADLEY Punched Cap (136-036)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI4510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1975X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1924X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- Eagle Mfg Safety Cabinets