Eagle Mfg

Flammable Liquid Safety Cabinet, Gray


product price: $2,200.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Depth 34 in
  • Standards FM, NFPA Code 30, OSHA
  • Drum Capacity 0
  • Door Type Hinged
  • Includes (2) Vents, Cap, Fire Baffle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 34 in
Exterior Width 34 in
Exterior Height 65 in
Exterior Depth 34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 34 in x 34 in x 65 in

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.