Shop All Safety Cabinets
Eagle Mfg
Flammable Cabinet, Vertical, 110 Gal., YLW
Mfr # 1955X
Zoro # G0402613
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 58 in
- Depth 31 1/2 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # 1955X
- Zoro # G0402613
- UPC # 048441692248
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 58 in |
Depth | 31 1/2 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Door Opening Width | 56 3/4 in |
Exterior Height | 65 in |
Exterior Width | 59 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 59 in x 34 in x 65 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Height | 65 in |
Outside Width | 59 in |
Inside Width | 56" |
Outside Length | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 58 in, Depth 31 1/2 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- LIFT SAFETY DAX Hard Hat Replacement Suspension (HDF-18RS)
- NMC Enter Only Sign, TM36G (TM36G)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ5510X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- Eagle Mfg Safety Storage