Shop All Drum Accessories
Eagle Mfg
Faucet with 3/4" Fitting, 3/4 In, SS
Mfr # 1329
Zoro # G6821647
product price: $608.00
/ea
Free Shipping & Returns
$608.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eagle Safety Cans
- Height 6 in
- Overall Length 6 in
- Material Stainless Steel
- (M)NPT Inlet 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1329
- Zoro # G6821647
- UPC # 048441437870
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 6 in |
Overall Length | 6 in |
Width | 4 1/4 in |
Length | 6 in |
Outlet Connection Size | 3/4 in |
Outlet Diameter | 7/8 in |
Inlet Connection Size | 3/4 in |
Outside Diameter | 7/8 in |
Description
Drum Faucet, Accessory Type Drum Faucet, For Use With Eagle Safety Cans, Material Stainless Steel, Color Silver, Height 6 in, Length 6 in, Outside Diameter 7/8 in, Width 4 1/4 in, Compatible Mfr Part Number 1327, Compatible Grainger Part Number 3NKN4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Janitorial Cabinet, 36x18x72, Gray (269903GY)
- PLANO Adjustable Compartment Box with 5 to 21 compartments, Plastic, 2 13/16 in H x 9.13 in W (2378000)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- ZORO SELECT Drum Lock, 3/4 In-2 In, Steel, PK2 (PL2075)
- ZORO SELECT Drum Plug, 2in, Poly, Press and Vacuum Vent (PPA57GK-V)
- ZORO SELECT Pressure Relief Plug, Polyethylene, PK10 (GTVP20RP)
- ZORO SELECT Pressure Relief Plug, Steel, PK10 (GRSV750P)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- Eagle Mfg Drums & Accessories