Shop All Safety Cans
Eagle Mfg
Eagle Ul-25-FS Type 1 Safety Can, 2.5 Gallon with Funnel, Red
Mfr # UI25FS
Zoro # G908621205
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Galvanized Steel
- Width 11-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI25FS
- Zoro # G908621205
- UPC # 48441004485
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 10 in |
Width | 11-1/4 in |
Details
Color | Red |
Material | Galvanized Steel |
Description
Eagle cans are constructed of 24-gauge hot dipped galvanized steel, are the only deep drawn seamless can made, have a double interlock no-weld bottom seam, a baked on powder coat finish with a trilingual label, have a spring closing lid with neoprene gasket that vents at 5 psi internal pressure, have a non-sparking flame arrestor and pour spout, at 100 percent Eagle Manufacturing Company 2.5 gallon Type I red safety can UI25FS meets OSHA and NFPA Code 30 requirements and are UL and ULC listed and FM approved for safe handling and storage of gasoline and other flammable liquids Accepted Under CARB. Also meeting the New York City Fire Code Title 29 FC 2204.4.4.1.1 Maximum 2.5 gallon container regulations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Pigskin Driver Red Fleece Lined, L, PK12 (3451L)
- PIG Spill Kit, Universal, White (KIT243)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-4P-24HA (R3-4P-24HA)
- EAGLE MFG 5GAL YEL Diesel Can (UI-50-FSY)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20S)
- EAGLE MFG Black Rubber Gasket (S8)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- EAGLE MFG 5 gal Blue Galvanized Steel Type II Safety Can Kerosene (U251SB)
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- Eagle Mfg Safety Storage