Shop All Safety Cans
Eagle Mfg
Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red
Mfr # UI20FS
Zoro # G108595757
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Galvanized Steel
- Width 11-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # UI20FS
- Zoro # G108595757
- UPC # 48441221707
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 9-1/2 in |
Width | 11-1/4 in |
Details
Color | Red |
Material | Galvanized Steel |
Description
Eagle cans are constructed of 24-gauge hot dipped galvanized steel, are the only deep drawn seamless can made, have a double interlock no-weld bottom seam, a baked on powder coat finish with a trilingual label, have a spring closing lid with neoprene gasket that vents at 5 psi internal pressure, have a non-sparking flame arrestor and pour spout, and are 100 percent Eagle Manufacturing Company 2 gallon Type I red safety can UI20FS meets OSHA and NFPA Code 30 requirements and are UL and ULC listed and FM approved for safe handling and storage of gasoline and other flammable liquids Accepted Under CARB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- CALLOWAY MILLS Black, 22 W x 34 L (153482234)
- NMC Danger Controlled Access Zone Sign, D661RB (D661RB)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- EAGLE MFG Eagle UI-50-FSY Type I Safety Can, 5 Gallon with Funnel, Yellow (UI50FSY)
- EAGLE MFG 2 1/2 gal Red Galvanized Steel Type II Safety Can Flammables (U226S)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 12 1/2 in Outside Diameter (UI50FS)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50FSG)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- Eagle Mfg Safety Cans