Shop All Bench Cans
Eagle Mfg
Eagle P-712 Safety Plunger Can, 2 Quart Polyethylene
Mfr # P712
Zoro # G308621218
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval
- Can Capacity 0.5 gal
- Can Material Polyethylene
- Height 11 in
- Outside Dia. 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # P712
- Zoro # G308621218
- UPC # 48441224609
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 11 in |
Outside Dia. | 6.5 in |
Details
Standards | FM Approval |
Can Capacity | 0.5 gal |
Can Material | Polyethylene |
Can Color | Red |
Description
Helps safely moisten cleaning cloths or swabs without spilling flammable or volatile liquids. When 5-1/4 dia. dasher plate is pushed down, the can dispenses a small amount of liquid. Surplus liquid drains back into reservoir using brass plunger and pump assembly. Flame arrestor dasher screen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1667-RA_14X10 (U3-1667-RA_14X10)
- NMC Danger Do Not Energize Equipment Lock-Out Tag, Pk25 (LOTAG8ST)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Sign, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YL)
- EAGLE MFG Plunger Can, 1 qt., Galvanized Steel, Red (P701)
- EAGLE MFG Bench Can, 1/2 Gal., Galvanized Steel, Red (B602)
- EAGLE MFG Bench Can, 2 Gal., Galvanized Steel, Red (B608)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- EAGLE MFG Plunger Can, 1 Gal., Galvanized Steel, Red (P704)
- EAGLE MFG Plunger Can, 1/2 Gal., Galvanized Steel (P702)
- JUSTRITE Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved (14004)
- Eagle Mfg Bench Cans