Shop All General Purpose Metal Shelving
Eagle Mfg
Eagle Manufacturing 1677 Spill Containment Utility Tray; Yellow - 36 x 18 x 2 in.
Mfr # 1677
Zoro # G104077080
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.38 in
- Overall Width 36.25 in
- Overall Depth 18.25 in
- Shelving Material High-Density-Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1677
- Zoro # G104077080
- UPC # 48441002030
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 2.38 in |
Overall Width | 36.25 in |
Overall Depth | 18.25 in |
Details
Shelving Material | High-Density-Polyethylene |
Color | Yellow |
Description
Shelf is made using galvanized steel for corrosion resistance. Galvanized shelf holds up to 350 lbs. Easily installs and adjusts within Flammable Safety Cabinet. Height adjustable at 4-1/2" increments.
Specifications- Length: 51-1/2"
- Height: 7"
- Width: 51-1/2"
- Color Finish: Yellow
- Construction: Polyethylene
- Capacity Gallons: 66
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 6 Shelves, Steel (DD8261SX)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Tan (796623TN)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- JARKE Shelf Kit, Steel, Gray (CR-834-B)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- Eagle Mfg General Purpose Metal Shelving