Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 92 gal Spill Capacity, 4 Drum, 4000 lb., Steel
Mfr # 1640ST
Zoro # G3773975
product price: $1,750.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,750.00
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 92 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1640ST
- Zoro # G3773975
- UPC # 048441008933
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 54 1/4 in |
Length | 54 in |
Height | 12 in |
Outside Length | 54 in |
Outside Height | 12 in |
Dimensions | 54 in L x 54 1/4 in W x 12 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 92 gal, Spill Containment Load Capacity 4,000 lb, Length 54 in, Width 54 1/4 in, Height 12 in, Drain Included No, No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 10.5 lbs, 16 (9600-Y)
- KIWI Polish Shoe2.5Oz Liq Wht (11761)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632B)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- Eagle Mfg Secondary Spill Containment