Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 74 gal Spill Capacity, 2 Drum, 2000 lb., Steel
Mfr # 1620ST
Zoro # G3773981
product price: $1,090.00
/ea
Free Shipping & Returns
$1,090.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Containment Load Capacity 2,000 lb
- Height 13 in
- Standards EPA 40 CFR 264.175, SPCC
- Covered/Uncovered Uncovered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1620ST
- Zoro # G3773981
- UPC # 048441008926
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 13 in |
Width | 51 1/4 in |
Length | 27 in |
Dimensions | 27 in L x 51 1/4 in W x 13 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 74 gal, Spill Containment Load Capacity 2,000 lb, Length 27 in, Width 51 1/4 in, Height 13 in, Drain Included No, No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, T, 10 Cards, PK10 (DBV-3-T-10)
- GASCO Calibration Gas, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-114)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6710FR)
- TINGLEY Ice Traction Overshoes, Rubber, 11-12.5, PR (1350)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- Eagle Mfg Secondary Spill Containment