Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene
Mfr # 1645B
Zoro # G7572582
product price: $460.50
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$460.50
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 66 gal
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1645B
- Zoro # G7572582
- UPC # 048441004706
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 8 in |
Width | 51 1/2 in |
Length | 51 1/2 in |
Outside Length | 51.25 in |
Outside Height | 8 in |
Outside Width | 51.25 in |
Dimensions | 51 1/2 in L x 51 1/2 in W x 8 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 8,000 lb, Length 51 1/2 in, Width 51 1/2 in, Height 8 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C122/L)
- MSA SAFETY Carabiner, Auto-Lock, 4 3/16 in Length, Steel, Bare Aluminum (10089205)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BND)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688B)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- Eagle Mfg Secondary Spill Containment