Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene
Mfr # 1620ND
Zoro # G7469271
original price:
$378.10
9% off
new price: $341.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1620ND
- Zoro # G7469271
- UPC # 048441004737
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 51 in |
Length | 26 1/4 in |
Height | 13 3/4 in |
Dimensions | 26 1/4 in L x 51 in W x 13 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,000 lb, Length 26 1/4 in, Width 51 in, Height 13 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS88590)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- ATLITE - EMERGENCY Ny Edge Lit Lens Kit (AUXL)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- PIG Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene (PAK226)
- Eagle Mfg Spill Control Supplies