Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene
Mfr # 1640B
Zoro # G6113782
original price:
$618.99
10% off
new price: $550.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 132 gal
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1640B
- Zoro # G6113782
- UPC # 048441004775
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 51 in |
Width | 52 1/2 in |
Height | 13 3/4 in |
Outside Height | 13.92 in |
Outside Length | 48.5 in |
Dimensions | 51 in L x 52 1/2 in W x 13 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 132 gal, Spill Containment Load Capacity 8,000 lb, Length 51 in, Width 52 1/2 in, Height 13 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- JJ KELLER Fire Extinguisher Sign, 3" x 13.5", Vinyl (8001200)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- OCCUNOMIX OccuNomix OccuMitts Support Gloves 1-Pair, Medium, Beige, 450-4M (450-4M)
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- EAGLE MFG Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BD)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635D)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- Eagle Mfg Secondary Spill Containment