Shop All Secondary Spill Containment
Eagle Mfg
Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene
Mfr # 1640
Zoro # G7495993
product price: $541.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$541.00
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 132 gal
- Drain Included Yes
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1640
- Zoro # G7495993
- UPC # 048441601035
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 51 in |
Height | 13 3/4 in |
Width | 52 1/2 in |
Dimensions | 51 in L x 52 1/2 in W x 13 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 132 gal, Spill Containment Load Capacity 8,000 lb, Length 51 in, Width 52 1/2 in, Height 13 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- NMC Hearing Protection Required Beyond This Point (D685PB)
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- ELECTROMARK Inspected Tag, 3 x 5-3/4 In, Bk/Wht, PK25 (Y625755)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635B)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- Eagle Mfg Spill Control Supplies