Shop All Secondary Spill Containment
This Product is Discontinued
Eagle Mfg
Drum Spill Containment Basin, 17.5 gal Spill Capacity, 1 Drum, High Density Polyethylene (Discontinued)
Mfr # 1636
Zoro # G4967261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drums 1
- Spill Capacity 17.5 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1636
- Zoro # G4967261
- UPC # 048441004461
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 6 1/2 in |
Width | 26 1/4 in |
Length | 26 1/4 in |
Dimensions | 26 1/4 in L x 26 1/4 in W x 6 1/2 in H |
Details
Number of Drums | 1 |
Spill Capacity | 17.5 gal |
Drain Included | No |
Modular / Nonmodular | Modular |
Spill Containment Load Capacity | 5,000 lb |
Material | High Density Polyethylene |
Color | Yellow |
Item | Drum Spill Containment Basin |
Covered/Uncovered | Uncovered |
Spill Containment Opening Type | No Cover |
Modular | Yes |
Recycled Content (%) | No Recycled Content |
Supports NPDES Compliance | No |
Indoor/Outdoor Use | Indoor |
Supports EPA Compliance | No |
Includes Drain | No |
Product Type | Spill Tray |
Description
Drum Spill Containment Basin, Color Yellow, Dimensions 26 1/4 in L x 26 1/4 in W x 6 1/2 in H, Includes Drain No, Height 6 1/2 in, Indoor/Outdoor Use Indoor, Product Type Spill Tray, Length 26 1/4 in, Recycled Content ( Percent) No Recycled Content, Spill Capacity 17.5 gal, Supports EPA Compliance No, Supports NPDES Compliance No, Width 26 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.