Shop All Drum Cradles & Tippers
This Product is Discontinued
Eagle Mfg
Drum Cradle, 24 In. H, 23 In. W, 36 In. D (Discontinued)
Mfr # 1918
Zoro # G6901797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 23 in
- Material Steel
- Color Red
- Load Capacity 600 lb
- Cabinet Accessories Subcategory Drum Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1918
- Zoro # G6901797
- UPC # 048441331512
- Country of Origin United States
- Category Drum Cradles & Tippers
Dimensions
Width | 23 in |
Depth | 36 in |
Height | 24 in |
Dimensions (WxDxH) - Drum Rollers & Cradles | 23 in x 36 in x 24 in |
Details
Material | Steel |
Color | Red |
Load Capacity | 600 lb |
Item | Drum Cradle |
Cabinet Accessories Subcategory | Drum Handling |
Sub-Category | Drum Handling |
For Use With Mfr. Model Number | 2810, Mfr. No. 1928 |
Spill Capacity | 55 gal |
For Use With Cabinet/Locker Type | Drum Safety Cabinet |
For Use With Cabinet/Locker Capacity | 55 gal |
Accessory Type | Drum Cradle |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 1928, 2810 |
Description
Drum Cradle, Material Welded Steel, Red, Height 24 in, Width 23 in, Depth 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.