Shop All Spill Control Kits and Stations
Eagle Mfg
Drive In and Out Berm, 12 ft.L x 60 ft.W
Mfr # T8441DR
Zoro # G3773010
product price: $8,000.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,000.00
Free 30-Day Returns
Key Features
- Color Black
- Container Capacity 5385 gal
- Spill Capacity 5,385 gal
- Height 12 in
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8441DR
- Zoro # G3773010
- UPC # 048441006564
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 60 ft |
Width | 12 ft |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 60 ft L |
Bottom Inside Lengths | 60 ft |
Bottom Inside Dimensions | 12 ft W x 60 ft L |
Details
Item | Drive In and Out Berm |
Color | Black |
Container Capacity | 5385 gal |
Spill Capacity | 5,385 gal |
Material | XR-5 |
Standards | EPA, SPCC, NPDES |
Spill Capacity, gal. | 5,385 gal |
Indoor/Outdoor Use | Indoor, Outdoor |
Product Type | Drive-In/Out Containment Berm |
Supports EPA Compliance | Yes |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | No |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Sidewall Support Material | PVC |
Sidewall Type | L Bracket |
Description
Drive In and Out Berm, Bottom Inside Dimensions 12 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 60 ft L, Height 12 in, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 5,385 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- MILWAUKEE TOOL BOLT Metal Mesh Full Face Shield for Milwaukee No-Brim Safety Helmets (48-73-1431)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- EAGLE MFG Spill Containment Folding Berm, 6 ft.W (T8006FS)
- SPILL TECH ENVIRONMENTAL SpillTech SPKHZ-30 HazMat 30-Gallon Spill Kit (SPKHZ-30)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- Eagle Mfg Spill Control Kits and Stations