Shop All Spill Control Kits and Stations
Eagle Mfg
Drive In and Out Berm, 10 ft.L x 26 ft.W
Mfr # T8432DR
Zoro # G3773047
product price: $3,800.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,800.00
Free 30-Day Returns
Key Features
- Color Black
- Container Capacity 1944 gal
- Spill Capacity 1,944 gal
- Height 12 in
- Material XR-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # T8432DR
- Zoro # G3773047
- UPC # 048441006441
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 26 ft |
Width | 10 ft |
Bottom Inside Widths | 10 ft |
Dimensions | 10 ft W x 26 ft L |
Bottom Inside Lengths | 26 ft |
Bottom Inside Dimensions | 10 ft W x 26 ft L |
Details
Item | Drive In and Out Berm |
Color | Black |
Container Capacity | 1944 gal |
Spill Capacity | 1,944 gal |
Material | XR-5 |
Standards | EPA, SPCC, NPDES |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 1,944 gal |
Sidewall Type | L Bracket |
Supports NPDES Compliance | No |
Supports EPA Compliance | Yes |
Sidewall Support Material | PVC |
Recycled Content (%) | No Recycled Content |
Shape | Rectangle |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Drive In and Out Berm, Bottom Inside Dimensions 10 ft W x 26 ft L, Bottom Inside Length 26 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 26 ft L, Height 12 in, Indoor/Outdoor Use Indoor, Outdoor, Length 26 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 1,944 gal, Standards EPA, SPCC, NPDES, Supports EPA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- SALISBURY Dielectric Overboot, Size 13, PR (21406 WT 13)
- KISHIGO High-Visibility Vest, Blue, L/XL (B121-L-XL)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- EAGLE MFG Hazmat Pool, 100 gal. Capacity (T8602)
- EAGLE MFG 22 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8002FS)
- EAGLE MFG 74 Gallon Capacity, Folding Spill Containment Berm, Yellow (T8006FS)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- PIG Formaldehyde Spill Kit In Bucket, 15" H (KIT501)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- SPILL MAGIC Biohazard Spill Kit, Size 1.25 gal. (97501)
- Eagle Mfg Spill Control Supplies