Shop All Secondary Spill Containment
Eagle Mfg
Drip Pad, 4 gal, PVC Coated Fabric
Mfr # T8360
Zoro # G3772636
Free Shipping & Returns
$170.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Included No
- Material PVC Coated Fabric
- Length 36 in
- Standards EPA, SPCC
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Mfg
- MFR # T8360
- Zoro # G3772636
- UPC # 048441006670
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 36 in |
Width | 36 in |
Outside Height | 3 in |
Outside Width | 36 in |
Outside Length | 36 in |
Outside Dimensions | 36 in L x 36 in W x 3 in H |
Description
Drip Pad, Components Included (1) Pad, Drip Pillow Color Yellow, Fluids Absorbed Fuels, Hydrocarbons, For Use With Brand Eagle SpillNEST(TM) Drip Pads, For Use With NA, Indoor/Outdoor Use Indoor, Outdoor, Number of Pads Included 1, Outside Dimensions 36 in L x 36 in W x 3 in H, Outside Height 3 in, Outside Length 36 in, Outside Width 36 in, Pad Color Yellow, Pad Material PVC, Product Type Drip Pad, Product Weight 12 lb, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Split Leather Lined Med (4176M)
- NEVS 1" Color Coding Dots Pink Flr - Roll Form (DOT-10RL Pink Flr)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (11-920)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- EAGLE MFG Spill Containment Sump, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- EAGLE MFG Drum Spill Containment Pallet, 92 gal Spill Capacity, 4 Drum, 4000 lb., Steel (1640ST)
- EAGLE MFG Drum Spill Containment Pallet, for (2) Drums, 30 Gallon Spill Capacity, 5000 lb Load Capacity (1632)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- Eagle Mfg Spill Control Supplies