Shop All Drum Dollies & Caddies
Eagle Mfg
Dolly, Drum, 7 In Height
Mfr # 1698
Zoro # G1545887
product price: $221.14
/ea
Free Shipping & Returns
$221.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-3/4 in
- Overall Length 6-3/4 in
- Overall Width 27-7/8 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1698
- Zoro # G1545887
- UPC # 048441602100
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6-3/4 in |
Overall Length | 6-3/4 in |
Overall Width | 27-7/8 in |
Outside Dia. | 27 1/2 in |
Wheel Diameter | 3 in |
Depth | 27-7/8 in |
Height | 7 in |
Inside Dia. | 27 1/2 in |
Length | 6-3/4 in |
Width | 27-7/8 in |
Deck Height | 7 in |
Caster Wheel Dia. | 3 in |
For Maximum Container Diameter | 27 1/2 in |
Outside Diameter | 21-7/8 in |
Caster Wheel Width | 1 1/2 in |
Lip Height | 4 in |
Caster Width | 1 1/2 in |
Inside Diameter | 21-1/2 in |
Description
Cross-Brace Drum Dolly with Support Ring, Load Capacity 1,000 lb, For Cntnr Cap 95 gal, Deck Height 7 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 27 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 16 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- BEVCO Single Rubber Wheel Casters, PK5, PK5 (CAR5S)
- JR PRODUCTS JR Products EF-PS100-BP Replacement End Fittings - 2 Pk (EF-PS100-BP)
- CRAFTSMAN 2 X 27' X 10000# F-Hook Ratchet Strap 1Pk (CMXAZBS10000F)
- EAGLE MFG 1250 lb. Drum Dolly 1613 (8441613)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- VESTIL 28" Over Pack Drum Dolly 900lb. (DRUM-SP-28-9-H)
- PIG PIG Drum Spill Tray Steel Dolly ext. dia. 28.5" x 6" H (DRM484)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- Eagle Mfg Hand Trucks & Dollies