Shop All Disposal Cans
Eagle Mfg
Disposal Can, 5 Gal., Stainless Steel
Mfr # 1325
Zoro # G4749026
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Outside Dia. 11 1/4 in
- Can Capacity 5 gal
- Can Color Silver
- Can Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Mfg
- MFR # 1325
- Zoro # G4749026
- UPC # 048441227211
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 18 in |
Outside Dia. | 11 1/4 in |
Can Diameter | 11 1/4 in |
Details
Item | Flammable Liquids Disposal Can |
Can Capacity | 5 gal |
Can Color | Silver |
Can Material | Stainless Steel |
For Use With Liquid | Flammables |
Standards | FM Approved |
Handle | Free Swinging |
Color | Silver |
Used For | Flammables |
Capacity | 5 gal |
Compatible Fluids | Flammables |
Handle Type | Free Swinging |
Product Type | Safety Can |
Includes Flame Arrestor | Yes |
Cap Features | Can Be Locked Open |
Description
Flammable Liquids Disposal Can, Capacity 5 gal, Can Material Stainless Steel, Color Silver, Compatible Fluids Flammables, Product Type Safety Can, Can Diameter 11 1/4 in, Cap Features Can Be Locked Open, Handle Type Free Swinging, Height 18 in, Includes Flame Arrestor Yes, Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- MUCK BOOT CO Boots, Size 5, 12" Height, Black, Plain, PR (CHM-000A/5)
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- EAGLE MFG Disposal Can, 5 Gal., Red, Galvanized Steel (1425)
- EAGLE MFG Disposal Can, 2.5 Gal., Galvanized Steel (1423)
- JUSTRITE Dispensing Bottle, 16 oz., White (14009)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14565)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12765)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- Eagle Mfg Disposal Cans